Beli panel mixer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRIMAX Spiral Mixer Single Speed
    Mulai

    Rp9.199.900

    PRIMAX Spiral Mixer Single Speed
    Deskripsi:
    Single or double speed with double active, painted body in white or gray color, Stainless steel bowl spiral, Additional wheel with two breaks protection grill in stainless stell, Safety micro switch control panel with emergency switch, Bowls can revolve simultaneously which greatly increasing mixing speed and improving effect.
    atribut:
    • Volume: 10L
    • Voltage: 220-240V/50Hz
    • Motor Power: 0.55kW
    • Net Weight: 68kg
    • Mixing Speed: 165rpm
    • Bowl Speed: 15rpm
    • Capacity: 5kg
    • Item Size: 68x36x75cm
    • Time of Mixing: 10-12 min
  2. PRIMAX Spiral Mixer
    Mulai

    Rp13.999.900

    PRIMAX Spiral Mixer
    atribut:
    • Voltage: 220V/50Hz
    • Mixing Speed: 1125/250 r/min
    • Bowl Speed: 12/25 r/min
  3. Sharp Microwave
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Sharp Microwave
    Deskripsi:
    Dengan fitur menu Bahasa Indonesia yang di desain khusus pada bagian panel untuk mempermudah penggunaan. Fitur Low Wattage konsumsi listrik rendah hanya 399 watt.
  4. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.499.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  5. Velp Multistirrer Magnetic Stirrer
    Mulai

    Rp26.999.900

    Velp Multistirrer Magnetic Stirrer
    Deskripsi:
    MULTISTIRRER Magnetic Stirrers, Multiple PositionsMulti-position magnetic stirrer with 6 or 15 positions, that remains cold even after several days of continuous use.Robust and Practical- Control panel is shielded from liquid spills- Epoxy-coated tough steel casing- Stainless steal cover- Ergonomic - very low height- Speed regulation from 80 to 1500 rpm- Universal mains voltage/frequency range- Light weight, easy to move- Designed for the longest lifespan and guaranteed by 3 years warrantyReliable- Pale surface for visualization of particles and color changes- Remains cold, even after days of continuous use- Soft start but rapidly reaching set speed- Excellent speed control (electronic), even at low speeds- Can thermostat samples using a recirculating water bath- Ideal for microtitration, microbiology and biochemistry
    atribut:
    • Construction Material: Epoxy Painted metal structure, Stainless Steel top Plate
    • Dimensions (mm): 230x51.5x370
    • Speed Control: Excellent speed control even at low revolutions
    • Electronic Speed Regulation (rpm): 80 to 1500
    • Stirring System: High-power driving magnet type ''PCM'' operated by a mono-phase motor for continuous operation
  6. Kirin Oven Electric (Pemanggang Listrik)
    Mulai

    Rp529.900

    Kirin Oven Electric (Pemanggang Listrik)
    atribut:
    • Maximum Temperature (°C): 250
    • Tegangan: AC-220V 50/60Hz
Daftar Harga panel mixer Terbaru October 2026
PRIMAX Spiral Mixer Single SpeedRp9.199.900
PRIMAX Spiral MixerRp13.999.900
Sharp MicrowaveRp999.900
Sharp Air Cooler (Pendingin Udara)Rp1.499.900
Velp Multistirrer Magnetic StirrerRp26.999.900
Kirin Oven Electric (Pemanggang Listrik)Rp529.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)